Ball joint press with lever transmission for automobiles, with 20 mm jaw opening, 10,4 mm fork height, 6.5 t max. tension force

Nr art.: 129-0-DC-1
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 6-8 tygodnie
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
Numer artykułu 129-0-DC-1
EAN / GTIN 4021176923920
Numer producenta 129-0-DC-1
Producent/osoba odpowiedzialna Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Deutschland, www.kukko.com

Opis

Opis:

  • The ball joint extractor with lever translation from the series 129 is used for pressing out ball pins when removing ball joints as well as tie rod ends on tie rods for passenger cars and light commercial vehicles. Due to its lever translation, the ball joint extractor can also apply a lot of force in areas where there is little access space. The series 129 impresses with its versatility of applications. In addition to a universal model, there are also versions that have been specifically manufactured for certain automobile categories and models, thus enabling ideal use. The lever clamping range can be adjusted via the thread of the center spindle.
  • The bolt can be adjusted to flexibly adapt the clamping range.
  • The spread can be increased by simple conversion.

Cecha szcz.:

  • Material: tool steel
  • Total width [mm]: 60 mm
  • Total width [inch]: 2 3/8
  • Total depth [mm]: 153 mm
  • Total depth [inch]: 6 1/32
  • Total height [mm]: 120 mm
  • Total height [inch]: 4 3/4
  • Width across flats [mm]: 24 mm
  • Max. torque [Nm]: 45 Nm
  • Max. torque [ft lb]: 33.19
  • Max. tensile force [kN]: 65 kN
  • Max. tractive force [t]: 6,5 t
  • Max. pulling force [US t. sh.]: 7.17
  • Spare parts available: Yes
  • Fork thickness at the tip, K [mm]: 2 mm
  • Fork thickness at the tip, K [inch]: 1/16
  • Fork opening (jaw opening) [mm]: 20 mm
  • Fork opening (mouth opening) [inch]: 13/16
  • Fork height (jaw height) [mm]: 10,4 mm
  • Fork height (mouth height) [inch: 7/16
  • Lever clamping range [mm]: 50 mm
  • Lever clamping range [inch]: 1 15/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)