3/2-way mini valve manual, Rotating lever, NC monostable 4mm side

Nr art.: 106405
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
Numer artykułu 106405
EAN / GTIN 4047322096355
Numer producenta 106405
Producent/osoba odpowiedzialna Riegler & Co. KG, Schützenstraße 27, 72574 Bad Urach, Deutschland, www.riegler.de

Opis

Opis:

3/2-way miniature valve manual, Rotating lever, NC monostable, 4 mm side, Operating pre. 0.5-10 bar, Operating temp. -10°C to 60°C

Cecha szcz.:

  • Spring: stainless steel
  • Series: VME series
  • Medium: Filtered compressed air with or without oil. If oiled, then continuously.
  • Nominal Ø: 2.5 mm
  • Symbol: 4
  • Function: 3/2 NC
  • Connection: Plug connection Ø 4 mm on the side
  • Operation: monostable
  • push button: Nickel-plated brass
  • Flow rate 1: 35 Nl/min
  • Flow rate 2: 60 Nl/min
  • valve body: Aluminium
  • sealing material: NBR
  • Max. operating pressure: 10 bar
  • Min. operating pressure: 0.5 bar
  • Max. operating temperature: 60 °C
  • Min. operating temperature: -10 °C
  • Flow rate measurement 1: Flow rate at 6 bar and ∆p 0.5 bar
  • Flow rate measurement 2: Flow rate at 6 bar and Δp 1 bar
  • Actuation pressure at 6 bar: 8 N