cold-water pressure washer HD 5/15 CX Plus + FR Classic *EU

Nr art.: 1.520-934.0
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Długość przewodu 5 m
Pobór mocy 2 800 W
Napięcie znamionowe 230 V
Częstotliwość sieciowa 50 Hz
Oznaczenie producenta HD 5/15 CX Plus + FR Classic
Zasilanie energią Zasilanie sieciowe
Maksymalne natężenie przepływu 500 l/h
Długość węża 15 m
Maksymalna temperatura na dopływie 60 °C
Maks. ciśnienie robocze 150 bar
Czyszczenie przy użyciu Woda zimna
Rodzaj produktu Myjki wysokociśnieniowe
Długość całkowita 380 mm
Szerokość łącznie 370 mm
Wysokość całkowita 930 mm
Masa całkowita 30,1 kg

Identyfikacja i klasyfikacja

Numer artykułu 1.520-934.0
EAN / GTIN 4054278164625
Numer producenta 1.520-934.0
Numer L L00950 466
Producent/osoba odpowiedzialna Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 Winnenden, Deutschland, www.kaercher.de

Opis

Opis:

The compact, lightweight and versatile cold water high-pressure cleaner HD 5/15 CX Plus + FR Classic impresses with its excellent mobility and is suitable for both standing and lying operation. The device is equipped with a sophisticated accessory storage system and promises a long service life thanks to the brass cylinder head and automatic pressure relief. At the same time, it can also convince with innovative new developments that sustainably increase the working comfort for the user by enabling fatigue-free work and time-saving set-up and disassembly. The EASY!Force high-pressure gun uses the recoil force of the high-pressure jet and thus reduces the holding force to zero, while the EASY!Lock quick-release fasteners allow 5 times faster handling compared to conventional screw connections without sacrificing robustness and long service life. An overall coherent package of equipment for excellent cleaning results, with high comfort and long service life.

Cecha szcz.:

  • Dimensions (L × W × H): 380 x 370 x 930 mm
  • Connection cable: 5 m
  • Connection capacity: 2.8 kW
  • Operating pressure: 150 / 15 bar / MPa
  • Delivery rate: 500 l/h
  • Weight (with accessories): 30.1 kg
  • Weight including packaging: 32.6 kg
  • Max. Pressure: 200 / 20 bar / MPa
  • Current type: 1 / 230 / 50
  • Water inlet: 3/4?
  • Inlet temperature: Up to 60 °C.

Zaleta:

Save time and effort: EASY!Force high-pressure gun and EASY!Lock quick-release fasteners:
  • Finally, fatigue-free working: the EASY!Force high-pressure gun.
Mobility:
  • Integrated carrying handle on the front of the device enables easy loading and convenient transport.
  • Retractable push handle at the push of a button.
Flexibility:
  • Vertical and horizontal operation possible.
  • When operating horizontally, the wheels are not in contact with the surface. This gives the device maximum stability.
Quality:
  • Automatic pressure relief protects the components and extends the service life.
  • High-quality brass cylinder head.
Accessory storage:
  • Screw connection (M 18 × 1.5) for storing a surface cleaner directly on the device.
  • Practical nozzle compartments for triple nozzle and rotor nozzle.
Main feature:
  • Automatic pressure relief
Save time and effort: EASY!Force high pressure gun and EASY!Lock quick-release fasteners:
  • Finally, fatigue-free working: the EASY!Force high pressure gun.
  • EASY!Lock quick-release fasteners: durable and robust. And five times faster than with screws.
  • Integrated handle on the front of the device enables easy loading and convenient transport.
  • A mobile push handle.
  • Compact design.
  • When operated horizontally, the wheels are not in contact with the ground. This ensures that the device offers maximum stability.
  • Separate parking and transport position for the spraying device.
  • Large, easily accessible fine water filter to protect the pump from dirt particles in the water .
  • Screw connection (M 18 × 1.5) for storing a surface cleaner directly on the device.
  • Integrated hose reel with 15 m high-pressure hose. For a large operating range and easy storage in no time at all (CX variants).
  • For operation in a standing or lying position

Zawartość:

Hose reel; detergent function: Suction; pressure cut-off