steam-cleaner SGV 8/5 *EU

Nr art.: 1.092-010.0
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 1.092-010.0
EAN / GTIN 4039784846463
Numer producenta 1.092-010.0
Numer L L00950 442
Producent/osoba odpowiedzialna Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 Winnenden, Deutschland, www.kaercher.de

Opis

Opis:

The easy-to-use steam vacuum cleaner SGV 8/5 impresses with excellent cleaning performance thanks to high steam pressure (8 bar), a hot water temperature of approx. 70 °C and a 3-stage steam volume regulation. The cleaning is done in an environmentally friendly manner without any chemicals. The practical self-cleaning function of the SGV 8/5 ensures long-term hygienic purity. In addition, the device impresses with its particularly easy and convenient operation, such as via the display for displaying operating status and Service/error messages. The EASY operation rotary switch allows quick and easy selection of the 7 steam/suction modes, and the ergonomic steam/suction gun allows flexible and direct control of steam volume, purge mode and suction function during operation. With the energy-efficient and noise-reduced Eco!efficiency mode, working in noise-sensitive areas is also possible. The comprehensive accessories are stored directly on the device in a dirt-protected manner and are therefore always quickly at hand without long searching.

Cecha szcz.:

  • Dimensions (L × W × H): 640 x 495 x 965 mm
  • Steam pressure: Max. 8 bar
  • Frequency: 50 – 50 Hz
  • Weight including packaging: 48 kg
  • Weight without accessories: 40 kg
  • Heating output: 3000 W
  • Cable length: 7.5 m
  • Boiler temperature: Max. 173 °C.
  • Voltages: 220 – 240 V
  • Tank capacity: 5 – 5 l

Zaleta:

Sustainable and outstanding cleaning performance:
  • Particularly high steam pressure (8 bar), hot water temperature of approx. 70 °C and excellent suction power.
  • Removes stubborn stains quickly and efficiently without chemicals.
EASY-Operation rotary switch with 7 operating modes:
  • Particularly user-friendly thanks to self-explanatory symbols. No long training period necessary.
  • Vaporisation/suction with/without eco!efficiency mode and self-cleaning of the device.
Vaporisation/suction hose with vaporisation/suction pistol:
  • Particularly user-friendly rotary and pressure switch for controlling various functions.
  • 3-stage vaporisation quantity regulation, cold and hot water operation and simultaneous suction possible.
Convenient display:
  • The operating status is shown in the display either as text or in bar/line graphics.
  • Display of service information on maintenance intervals, such as ‘descaling’.
eco!efficiency mode:
  • High cleaning performance at a reduced suction power.
  • Thanks to low operating noise, it is suitable for use in noise-sensitive areas.
Three-stage steam volume control:
  • Light steam (level I) for light soiling.
  • Medium steam (level II) for average soiling .
Integrated accessory storage:
  • Accessories such as nozzles or round brushes are always ready to hand.
  • All accessories are kept clean and safe from loss during machine transport.
Comprehensive range of accessories included:
  • 300 mm floor nozzle with brush strip and rubber lip insert.
  • 150 mm hand nozzle with brush strip and rubber lip insert.
Ergonomic and easy transport:
  • Hold the device by the recessed grip and push handle to load it.
  • To transport it over longer distances, pull the device by the pulling the push handle.
Main feature:
  • eco!efficiency mode and self-cleaning function of the appliance
  • EASY-Operation rotary switch with 7 operating modes
  • Particularly high steam pressure (8 bar), hot water temperature approx. 70 °C and excellent suction power.
  • Removes even the most stubborn dirt quickly, easily and efficiently without chemicals.
  • Durable, robust and therefore very economical appliance.
EASY operation rotary switch with 7 operating modes:
  • Steam/suction with/without eco!efficiency mode and self-cleaning of the device.
  • On/off switch, cold water, application with cleaning agent, rinsing.
Steam/suction hose with steam/suction gun:
  • 3-stage steam volume control, cold and hot water operation and simultaneous suction possible.
  • Time-saving: Operation during operation. Cleaning process does not have to be interrupted.
  • Display of service information on maintenance intervals, such as ‘Descaling’.
  • Practical error display informs the user immediately and saves time.
eco!efficiency mode:
  • It can also be used for cleaning at night without any problems.
  • Light steam (stage I) for light soiling.
  • Medium steam (level II) for average soiling.
  • Strong steam (level III) for stubborn dirt.
  • Accessories such as nozzles or round brushes are always at hand.
  • When transporting the appliance, all accessories are kept clean and safe from loss.
  • The power cable is stowed on the back of the appliance for safe transport.
  • 15 0 mm hand nozzle with brush strip and rubber lip insert.
  • Crevice nozzle, spot-jet nozzle, triangular nozzle and 3 different round brushes.
  • Hold the appliance by the recessed grip and the push handle to load it.
  • To transport it over longer distances, pull the device along behind you using the push handle.
  • Large transport rollers enable easy transport, even up stairs.
Key feature:
  • eco!efficiency mode and self-cleaning function
  • Convenient display

Zastosowanie:

  • Wall tiles, ceramic floors and other hard surfaces
  • Fittings, work surfaces and stainless steel surfaces
  • Windowpanes, glass doors, glass surfaces and mirrors
  • Stubborn dirt, stains and grease
  • Fabrics and upholstered furniture
  • Interior cleaning of vehicles

Zawartość:

Container material: Plastic; Housing: Stainless steel

W dostawie:

Floor nozzle; steam pipes 2 ×; steam suction hose with handle; hand nozzle; wheel brush small (black)