carpet cleaning machine BRS 43/500C *EU

Nr art.: 1.006-671.0
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
Numer artykułu 1.006-671.0
EAN / GTIN 4039784497979
Numer producenta 1.006-671.0
Producent/osoba odpowiedzialna Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 Winnenden, Deutschland, www.kaercher.de

Opis

Opis:

The BRS 43/500 C is the ideal machine for productive carpet cleaning. It reliably removes the dirt and freshes the carpet. Loose fluff and dirt particles are picked up in a dirt trap container immediately during cleaning. The carpet is dry again after 20 minutes and can be walked on. Due to the compact design of the device, it can also be used in public traffic. With an area capacity of up to 600 m², the BRS 43/500 C is also suitable for refreshing larger areas.

Cecha szcz.:

  • Dimensions (L × W × H): 400 x 470 x 1160 mm
  • Area performance (basic cleaning / intermediate cleaning iCapsol): 300 m²/h.
  • Weight including packaging: 32.2 kg
  • Weight without accessories: 25 kg
  • Brush motor power: 370 W
  • Spray pressure intermediate cleaning: 3.4 bar
  • Spray quantity intermediate cleaning: 0.38 l/min
  • Fresh/dirty water tank: 7.5 l

Zaleta:

2 counter-rotating rollers:
  • High cleaning performance due to high contact pressure.
  • Cleans the fibers from 2 sides at the same time and sets them up.
2 in 1:
  • Clean and sweep fibers in 1 operation.
Key feature:
  • Integrated iCapsol tank
  • Movement-neutral due to counterrotating rollers
  • Ensures even contact with the ground, even in the event of unevenness.
  • Supplied with Sweeping bin.
  • With sweeping device

Zawartość:

Working direction: Forward or reverse; iCapsol operation

W dostawie:

Number of rollers 2 pcs.; iCapsol tank on-board