Impact Wrench EXDX18V-210

Nr art.: 06019J0400
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
Numer artykułu 06019J0400
EAN / GTIN 4053423342185
Numer producenta 06019J0400
Numer L 074051 EXDX18V210
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Impact Wrench EXDX18V-210, The EXPERT EXDX18V-210 is a versatile driver-wrench combination that offers quick and easy change between 1/4″″ HEX and 1/2″″ square accessories. Thanks to its high-performance brushless motor with up to 3,400 rpm, a tightening torque of 210 Nm, and five speed settings, you get the job done faster and with optimal control. Four adjustable screw modes help prevent broken screwheads and damaged workpieces when the tool runs clockwise, and also prevent nuts or bolts from falling when it runs counterclockwise. A built-in LED light illuminates dark work areas. This powerful tool is suitable for wood/sheet metal screws or metal bolts/nuts M6-M16 used by joiners, carpenters,electricians, HVAC and in locksmith workshops.Compatible with the Bosch Professional 18V System and with the multi-brand battery alliance AMPShare. 1 L-BOXX case; 1/1 L-BOXX Inlay for tool (1 600 A03 2H0)