• Szanowni Klienci, w środę 9.09.2026 r., nasze biuro będzie czynne do godz. 14:00.

Angle Grinder EXWS20-125TSB

Nr art.: 06017D5200
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 06017D5200
EAN / GTIN 4053423338287
Numer producenta 06017D5200
Numer L L00620 107773
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Angle Grinder EXWS20-125TSB, The EXPERT EXWS20-125TSB delivers maximum industrial power thanks to its robust 2,000 W input power. This EXPERT tool has a long service life and reduced maintenance thanks to its brushless motor. It comes with superior ergonomics and has the smallest grip size in the highest power range for small angle grinders. The EXPERT EXWS20-125TSB offers best-in-segment user safety with a range of advanced protection features such as KickBack control (stops motor when the tool jams), Drop Control (shuts down motor when tool is dropped), Restart Protection (stops motor from automatically restarting after power outage), Overload Protection (protects against overheating), Soft Start and a Brake System. You can optimise the task at hand with the LED light that indicates tool conditions. This tool comes with improved direct cooling and temperature monitoring as well as better dust protection with a detachable dust filter. The EXPERT EXWS20-125SB is ideal for metal workers in tough industrial conditions. Its main applications are cast-iron grinding/cutting, mold grinding, surface deburring, and processing weld seams and splatter. Vibration Control auxiliary handle (1 602 025 0A0); Locking nut (1 603 345 043); Pin-type face-wrench (1 607 950 052); SDS nut (1 603 340 031)