• Szanowni Klienci, ze względu na święta w Niemczech, w dniach 3-6 kwietnia 2026 r. wysyłki do Polski nie będą realizowane.

Cordless Jigsaw GST 18V-125 B, solo

Nr art.: 06015B3000
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
Napięcie akumulatorów 18 V
zasilanie energią Mains operated
Rodzaj produktu Saw

Identyfikacja i klasyfikacja

Numer artykułu 06015B3000
EAN / GTIN 4059952588995
Numer producenta 06015B3000
Numer L L00590 1754
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • The robust design and powerful brushless motor of the GST 18V-125 B Professional (with bow handle) ensure excellent runtime and longer tool life.
  • The cordless jigsaw with an optimum price-performance ratio in its segment is a reliable problem solver for all applications.
  • The GST 18V-125 B Professional offers a simple solution that focuses on important core functions such as SDS saw blade holder, LED, 4-stage pendulum stroke, dust blowing function and speed preselection.
  • This cordless jigsaw is ideal for round and cross cuts in solid wood, chipboard and wood composites as well as in thicker or harder materials.
  • With an adapter, it can be used with guide rails.
  • The tool is compatible with external dust extraction and all Bosch Professional 18V batteries and chargers (Professional 18V System).
  • The foot plate of the GST 18V-125 B Professional can be adjusted to an angle of 45° for incline cuts.
  • The tool comes with a removable plastic cover bonnet to protect delicate workpieces.

Cecha szcz.:

  • Vibration emission value ah [sawing of sheet metal] Uncertainty K [sawing of sheet metal: 3.5 m/s²
  • Uncertainty K [Sawing of sheet metal]: 1.5 m/s²

W dostawie:

  • L-BOXX 136 (1 600 A01 2G0)
  • 1 x Jigsaw blade T 144 D, Speed for Wood (available separately as 3-pack: 2 608 630 560)
  • Suction set (ET no. 1 619 P17 472)
  • Chip tear guard (2 601 016 096)
  • Without battery(ies) and charger