• Szanowni Klienci, z powodu prac konserwacyjnych eShop będzie niedostępny w sobotę, 23 maja, w godzinach od 7:00 do 15:00. Przepraszamy za wszelkie niedogodności.

Detector Wallscanner D-tect 200 C

Nr art.: 0601081608
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
Numer artykułu 0601081608
EAN / GTIN 4059952526157
Numer producenta 0601081608
Numer L L00590 1623
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Detector Wallscanner D-tect 200 C, The D-tect 200 C Professional detects all common objects and illustrates them clearly, while making documentation easy. Equipped with Bosch Radar Technology and an improved user interface, it stands for safer and more precise construction work. Multiple views allow for conveniently choosing the best option for different applications, such as Spot View, that makes detection in hard-to-reach locations especially easy. To provide solid evidence, the wallscanner´s innovative screenshot feature enables quick documentation. The D-tect 200 C Professional supports both indoor and outdoor jobs, prevents damage during drilling, and measures concrete coverage. The wallscanner detects objects in depths up to 20 cm and indicates the object´s depth. L-BOXX 136 (1 600 A01 2G0); USB-C™ Cable; Hand strap

Cecha szcz.:

  • Volume: 24.719 dm3
  • Gross weight: 2.874 kg
  • Net weight: 0.69 kg
  • Dimension Width: 360 mm
  • Height dimension: 155 mm
  • Dimension length: 443 mm