testo 558s – Smart Vacuum Set incl. data logging with current clamp

Nr art.: 0564 4558
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 0564 4558
EAN / GTIN 4029547028595
Numer producenta 0564 4558
Producent/osoba odpowiedzialna Testo SE & Co. KGaA, Celciusstraße 2, 79822 Titisee-Neustadt, Deutschland, www.testo.de

Opis

Opis:

Start right away with your wireless measurements on refrigeration and air conditioning systems as well as heat pumps. The practical set with the digital manifold testo 558s, featuring Bluetooth® connectivity to the current clamp as well as to the temperature and vacuum probes, provides the ideal tools for everyday tasks. Thanks to the touchscreen and clear measurement graphics on the large color display, the testo 558s offers intuitive operation. In addition to the touchscreen, the manifold can also be operated via buttons for working with gloves. With A3 and A2L compatibility, high robustness with IP54, and a hybrid charging system using a rechargeable battery and standard batteries, the manifold is optimally suited for any situation.