testo 545 - Digital Lux meter with App connection

Nr art.: 0563 1545
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
Numer artykułu 0563 1545
EAN / GTIN 4029547025747
Numer producenta 0563 1545
Numer L L40540 484
Producent/osoba odpowiedzialna Testo SE & Co. KGaA, Celciusstraße 2, 79822 Titisee-Neustadt, Deutschland, www.testo.de

Opis

Opis:

Illuminance is a decisive factor for productivity, well-being and health, especially in workplaces.
  • Light sources that are too bright dazzle, while those that are too dark can lead to concentration problems and headaches
  • With the Lux meter testo 545 you can measure the illuminance of all common light sources - quickly, easily and precisely
  • The measuring instrument is compatible with almost all commercially available LEDs and thus ensures you a wide range of applications
  • By automatically calculating the time and point average value, the Lux meter shows you all relevant information at a glance
  • The testo 545 is perfectly complemented by the testo Smart App
  • This not only allows you to configure the measuring instrument, display and store the measured values, and document them in a particularly convenient way
  • The App also turns your smartphone into a second display.