Kraftform Kompakt 60 RA-R 1, 17 pieces

Nr art.: 05051530001
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 4-6 tygodnie
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
Numer artykułu 05051530001
EAN / GTIN 4013288234056
Numer producenta 05051530001
Numer L L60020 104785
Producent/osoba odpowiedzialna Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Deutschland, www.wera.de

Opis

Opis:

  • 17-piece set with 89 mm long bits in a practical folding pouch.
  • Includes one 838 RA-R L bitholding screwdriver with ratchet functionality.
  • The ratchet with fine toothing integrated in the handle allows fast working.
  • The innovative ratchet mechanism allows ″spinning″ when the screw offers little resistance.
  • Switching the screwdriving direction is intuitive: Turn the ring switch clockwise for clockwise screwdriving, turn it counterclockwise for counterclockwise screwdriving.
  • Use position 0 to deactivate the ratchet mechanism for precise working.
  • The Rapidaptor quick-release chuck (suitable for bits with 1/4″ external hexagon drive as per DIN ISO 1173-C 6.3. and E 6.3. (ISO 1173)) allows for lightning-fast bit changes without any extra tools.
  • 16 bits (89 mm), tough, for universal use.

Zaleta:

  • The ratchet with fine toothing integrated in the handle allows fast working
  • The innovative ratchet mechanism also allows fast ″spinning″. A real problem solver when there is no resistance from the screw
  • Intuitive switching: If I turn the switch clockwise - the ratchet turns clockwise, if I turn the switch counterclockwise - it goes counterclockwise
  • Use position 0 to deactivate the ratchet mechanism for precise working
  • Innovative Rapidaptor technology for a quick bit change

W dostawie:

  • Kraftform Kompakt 60 RA-R 1, 17 pieces
  • 1x 838 RA-R L Bitholding screwdriver with ratchet functionality, 1/4″: 1/4″ x 140 mm
  • 3x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm, PH 3x89 mm
  • 3x 855/4 Z bits: PZ 1x89 mm, PZ 2x89 mm, PZ 3x89 mm
  • 5x 867/4 Z TORX® BO bits with bore hole: TX 10x89 mm, TX 15x89 mm, TX 20x89 mm, TX 25x89 mm, TX 30x89 mm
  • 4x 840/4 Z bits: 3x89 mm, 4x89 mm, 5x89 mm, 6x89 mm
  • 1x 800/4 Z bits: 1 x 5.5 x 89 mm