Compact scales type ECB, maximum weighing range: 10000g

Article no.: 479452 10000
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
maximum weighing range (g) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum weighing range 10,000 g
Scale divisions 5 g
Dimensions of weighing plate 320×260
Width 320 mm
Depth 300 mm
Height 60 mm
Power supply Battery-powered
‌Number of batteries contained 2
‌Article no of the battery / rechargeable battery fitted 081561 LR6
Net weight 2.6 kg
Type of product Compact balance

Identification & Classification

Article number 479452 10000
Copy
EAN / GTIN 4045761161429
Copy
Manufacturer number ECB 10K-3N
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Version:

Very simple operation with 2 keys.
  • Tare function (cumulative weighing function) for easy zeroing of the display.
  • Battery-powered, auto-off after 3 minutes.
  • Can be powered using a mains adaptor.

Large background illuminated LCD display (character height 21 mm). Weighing plate made of stainless steel.

Optional extras:

6 batteries No. 081561 size LR6; mains adaptor or rechargeable battery on request.