• The item cannot be ordered due to missing prices.

Workplace mat Ease Width 91 cm grey

Article no.: 964510
  • Standing in comfort: Anti-fatiguing; Anti-slip; Insulation (temperature)
  • Shock protection: Floor
  • Material characteristics: not oil-resistant

Description

Version:

Industrial workplace mats for medium heavy duty:
  • Of grey micro-cell vinyl with raised surface. Hard-wearing protective Dyna Shield™ surface (for a longer working life).
  • Bevelled edges on all sides to eliminate the risk of tripping when walking on to the mat.
  • Sealed all round to prevent penetration of moisture.
  • Combustibility class 2 to NFPA safety code 101.
  • Mat thickness 12.7 mm, weight approx. 4 kg/m2 .
  • Non-slip characteristics tested to DIN 51130 and BGR 181.

Note:

Micro-cell vinyl is not resistant to industrial greases, cooling lubricants etc. Suitable for use in dry areas.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart