• The item cannot be ordered due to missing prices.

Cutting disc Cubitron™ 3 NARROW

Article no.: 563319
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • recommended approach angle: 90
  • optimised for material: Stainless steel; Stone
  • maximum circumferential speed: 80

Description

Version:

Cutting disc with Cubitron™ 3 precision ceramic grit for stainless steel and steel. Extremely high cutting performance and maximum tool life.
Re-engineered Cubitron™ II precision grit with improved microcrystalline structure for better performance and sustainability. Compared to Cubitron™ II, up to 10% higher cutting speed and 2× longer tool life. Very high practicality due to very soft, cutting action requiring only low force.

Application:

For very quick low-burr cutting with low thermal stress and easy ergonomic cut guidance.
For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc. Ideal for cutting metal, body/ship panels, stainless steel pipes, exhaust pipes, clamps or rusted fasteners.

Specification:

A36S-BF

Note:

The disc thickness should be at least 20 % of the material thickness to be cut.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart