VNMG 160408 IC6015

Article no.: 251851 IC6015
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
10 pieces in stock

Product details

Technical Data

ISO code indexable insert VNMG 160408
Corner radius 0.8 mm
Grade IC6015
Tool material Carbide
Main application M
Cutting conditions continuous
Chip breaker M3M
Cutting depth ap 0.4 mm - 2.5 mm
Feed f 0.07 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 140 m/min - 300 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Manufacturer's designation VNMG 160408-M3M IC6015
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251851 IC6015
EAN / GTIN 7291075307108
Manufacturer number 5560537

Description

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart