Electronic torque analyser „TruCheck™ 2“, maximum torque: 30N·m

Article no.: 654471 30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • €7.20 /pcs.
    Unknown
  • €4.90 /pcs.
    Unknown
  • €7.20 /pcs.
    Unknown

  • €137.50 /pcs.
  • €734.00 /pcs.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

maximum torque (N·m) Price per 1 Piece (incl. VAT)

Availability

  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±1
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 30 Nm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±1 %
Test certificate Manufacturer’s test certificate
Measuring range 1.5 Nm - 30 Nm
Display unit width 175 mm
Display unit height 64 mm
Display unit depth 72 mm
Weight 1.4 kg
Square drive adapter 1/4 in; 3/8 in
External hexagon drive 10 mm
Power supply Mains operated
Nominal voltage 100 V - 240 V
Type of product Torque testing device

Identification & Classification

Article number 654471 30
EAN / GTIN 5060207566667
Manufacturer number 43518

Description

Version:

  • Compact, handy torque analyser.
  • Screw attachment to a flat surface (table, wall etc.).
  • LCD display. LED background lighting ensures good legibility under poor lighting conditions.
  • The integral micro-USB 2.0 port provides the power supply.
  • Units of measure: Nm.

Advantage:

  • Very easy to use (reduces errors).
  • Suitable even for users who are not “Calibration Specialists”.
  • Only a single push button to zero the display.

Application:

Setting and testing triggering, indicating and right-hand triggering torque wrenches.

Accuracy:

Percentage measured value error ±1%.

Supplied with:

USB power supply unit (EU/UK/US/AUS), micro USB 2.0 cable, in sturdy plastic case.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart