{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Wetordry™ 734 | |
| Manufacturer’s designation | 3M™ Wetordry™ Schleifpapier 734 | |
| Content | 1 pcs. | |
| Abrasive media width | 230 mm | |
| Abrasive media length | 280 mm | |
| Grit designation | fine | |
| Grinding media backing | paper | |
| Colour | grey | |
| Contents unit | pieces | |
| Type of product | sandpaper | |
| Abrasive media | black silicon carbide (SiC) | |
| Grit size (mesh) | 600 mesh | |
| Material group | multi-material | |
| Characteristics | low-vibration |
| Article number | 7100248809 | |
| EAN / GTIN | 04054596891654 | |
| Manufacturer number | 7100248809 | |
| L-Number | L01130 111989 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de |