{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, silver | Grey aluminium | |
| Colour | silver | |
| Length L | 42 mm | |
| Size d1, external thread | 1/2 in; 3/4 in | |
| Type of product | hose adaptor | |
| Type of connection | external thread | |
| Material | heat-treatable steel |
| Article number | 4466A | |
| EAN / GTIN | 4991644125111 | |
| Manufacturer number | 4466A | |
| L-Number | L60050 1847 | |
| Manufacturer/responsible person | Ko-Ken Europe S.A., Rue de Bitbourg 7B, 1273 Luxembourg, Luxembourg, www.ko-ken-europe.com |