Helmet attachment for clear visor, Type: MOUNT

Article no.: 097882 MOUNT
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
478 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation MOUNT
Colour black; white
Material of base plate plastic
Type of base plate double
Material of wire plastic
Type of product Holder
Weight 0.09 kg

Identification & Classification

Article number 097882 MOUNT
EAN / GTIN 4062406120368
Manufacturer number 097882 MOUNT
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Retainer for attaching a face protection visor to the helmet. With two-position flap mechanism which allows the visor to be easily pushed up.

Suitable for:

All popular safety helmets with straight shape.

Warning:

Intended use
  • 4.2.1.
  • Headgear For attaching a clear visor.
  • For wearing directly on the head, without head protection.
  • Can be combined with clear visor No.
  • 097883, 097884.
  • For use at room temperature.
  • For use at extremely high temperatures the reference code marked on the retainer and on the visor must carry the code “T” after the letters indicating mechanical strength.
  • Face protection lacking the code “T” is for use at room temperature only.
  • 4.2.2.
  • Helmet attachment For attaching a clear visor.
  • Can be combined with safety helmet with straight shape and clear visor No.
  • 097883, 097884.
  • For use at room temperature.
  • For use at extremely high temperatures the reference code marked on the retainer and on the visor must carry the code “T” after the letters indicating mechanical strength.
  • Face protection lacking the code “T” is for use at room temperature only.
  • 4.3.1.
  • Headgear Not for combination with head protection.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.
  • Mount clear visors only on attachments intended to take them.
  • 4.3.2.
  • Helmet attachment Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in their activities.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart