{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of battery | lithium (Li) | |
| International size | button cell (CR2032) | |
| IP index of protection | IP67 | |
| Packaging | Plastic case | |
| Number of parts contained | 3 pcs. | |
| Type of storage | rigid foam inlay | |
| Pre-lasered foam | yes | |
| Number of cut-outs for tools | 3 pcs. | |
| Power supply | battery-powered | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | tool set |
| Article number | 00511013 | |
| EAN / GTIN | 7630041149173 | |
| Manufacturer number | 00511013 | |
| L-Number | L41140 645 |