{{ name }}
Codice art. {{ combinedCodeWithHighlight }}
Codice materiale:
EAN / GTIN:
Codice del produttore:
Codice articolo:
| Through-coolant | yes, with 25 bar | |
| Cooling lubricant | yes | |
| Number of tools | 5 pcs. | |
| Series | Pro Inox | |
| Manufacturer’s designation | HOLEX Pro Inox VHM Hochleistungsbohrer zylindrischer Schaft DIN 6535 HA | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Holder shape | Standard | |
| Holder version | metric | |
| Holder size, metric | 16 mm | |
| Holder tolerance class | h6 | |
| Shank diameter | 16 mm | |
| Shank type | HA | |
| Cutter diameter, min. | 15 mm | |
| Cutter diameter, max. | 15 mm | |
| Configurable | no | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Tolerance class ISO | m7 | |
| Flute length | 83 mm | |
| Number of teeth | 2 | |
| Twist direction | right-hand | |
| Angle, 1st step | 140 degrees | |
| Product designation (type) | N | |
| Tool material | solid carbide | |
| Coating | AlTiN | |
| Interface | joint 1 | |
| Usable length | 60.5 mm | |
| Overall length | 133 mm | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | DIN 6537 L | |
| Shape letter standard number | L | |
| Machining method | drilling into solid material | |
| Colour ring | blue | |
| Type of product | indexable drill | |
| Content | set |
| Codice articolo | GG2685 15 | |
| EAN / GTIN | 4067263088035 | |
| Codice del produttore | GG2685 15 | |
| Produttore/persona responsabile | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |