Storage shelf, galvanised with pair of cross beams

Article no.: 990430
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 120
  • Shelf thickness: 38
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 120 kg
Shelf thickness 38 mm
Material galvanised
Width 946 mm
Depth 320 mm
Stop rail yes
suitable for file racking 990400 − 990405
Application range File racking
Storage shelf version fixed shelf; straight shelf; slotted shelf
Storage shelf slotted (to take plain dividers) yes
Type of shelf fastening Cross rail
Type of product Storage shelf

Identification & Classification

Article number 990430
EAN / GTIN 4045197517913
Manufacturer number 990430
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Cross beams for insertion in the column frames. The galvanised storage shelves are laid on the cross beams. Storage shelves with bent-up stop rail, so that nothing can fall down the back.

Application:

For basic and add-on racks No. 990400 and No. 990405, for column frame No. 990420.

Colour:

Cross beam pairs always anthracite grey RAL 7016 powder-coated.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart