Marker set, pieces: 4

Article no.: 974549 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

pieces Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Marker-Set
Number 4 pcs.
Writing colour blue; green; red; black
Shape of tip round tip
Min. line thickness 1.5 mm
Max. line thickness 3 mm
Suitable for material paper
Characteristics changeover cap; non-permanent
Content set
Type of product non-permanent marker

Identification & Classification

Article number 974549 4
EAN / GTIN 4013695024790
Manufacturer/responsible person Holtz Office Support GmbH, Berta-Cramer-Ring 14-16, 65205 WIESBADEN, Germany, https://magnetoplan.de/

Description

Version:

Board and flipchart markers for writing on whiteboard surfaces and flipchart paper. With round tip, enables line thicknesses from 1.5 mm to 3.00 mm. Includes clip for fastening and cap for attaching at the back when being used, in the respective colour.

Content:

1 pc. each black, green, red and blue.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart