• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

GARANT easyFix plastic base plate, Type: 2

Article no.: 963138 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 772.20 / 1 Piece
  • from 5 pieces
    INR 644.60 / 1 Piece
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 10 pcs.
Series easyFix
Manufacturer’s designation GARANT easyFix Grundplatte Kunststoff, Typ: 2
Colour green
Content set

Identification & Classification

Article number 963138 2
EAN / GTIN 4045197725264
Manufacturer number 963138 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Labelling clip with integrated cable guide. Labelling surface: 63.5 × 27.5 mm. Each labelling clip with 2 cable guides for tidy installation of cables on perforated panels. Maximum cable ⌀ 8 mm.
Handwritten labelling possible with marker pens. Labelling area suitable for the following labels:
Avery labels: 19 × 64; 25 × 54; 54 × 25; 63.5 × 29.6 mm;
GARANT labels: 48 × 10 mm (G1); 63 × 24 mm (G2);
DYMO tape height 9 mm (max. 3 strips above each other).

Suitable for:

All GARANT and HOLEX items with □ 9×9 mm on a 37 mm grid.

Supplied with:

Set of 10.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart