GARANT easyFix T-handle holder, Number of T-handles: 2

Article no.: 955705 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
249 pieces in stock 249 pieces available in 11-14 working days

Select article variation and quantity

Number of T-handles Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Suitable for screwdriver
Suitable for shape internal hexagon drive; Torx®
Suitable for screwdrivers for Torx® size TX20 – TX50
Suitable for min. internal hexagon size 4 mm
Suitable for max. internal hexagon size 12 mm
Material of base plate plastic
Type of product holder
Material plastic

Identification & Classification

Article number 955705 2
EAN / GTIN 4062406197711
Manufacturer number 955705 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.
2 screwdrivers size for Torx® size TX20 – TX50, or 2 hexagon socket drivers size 4 mm – 12 mm.

Supplied with:

All the associated base plates.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart