Socket set 3/8 inch, Number of tools: 37

Article no.: 953741 37
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
76 pieces in stock 76 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Set price 37 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Square drive 3/8 in
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 37
Version with socket
Weight 2.211 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 953741 37
EAN / GTIN 2050002004276
Manufacturer number 953741 37
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).

Supplied with:

Rigid foam inlay, empty No. 952001 size 953741: 1 pc.
GARANT hexagon socket No. 637125 size 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24: 1 pc. each
GARANT bit socket for Torx® No. 637560 size TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40; TX45: 1 pc. each
GARANT hexagon bit socket No. 637629 size 3; 4; 5; 6; 7; 8; 10: 1 pc. each
GARANT reversible ratchet, No. 635025 size 3/8: 1 pc.
GARANT extension No. 635429 size 75; 125; 240: 1 pc. each
GARANT T-handle No. 635729 size 200: 1 pc.
GARANT universal joint No. 636229 size 3/8: 1 pc.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart