Screwdriver set, Number of tools: 9

Article no.: 953441 9
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
5 pieces in stock 5 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 9 pcs.
Width of foam 200 mm
Colour, blue Signal blue; Jet black
Part described, Jet black Griff
Part described, Signal blue Griff
Depth of foam 500 mm
Height of foam 30 mm
Width of foam in G 8
Depth of foam in G 20
Suitable for drawer height min. 75 mm
Packaging foam / rigid foam
Colour blue; black
Number of tools 9
Handle properties ergonomic
Type of handle standard handle
Size of drive output, for Phillips screws (PH) PH0
Size of drive output, for slot-head screws 3,5
Blade width b 10 mm; 3.5 mm; 4 mm; 5.5 mm; 7 mm
Type of product screwdriver
Set yes
Drive handle
Output drive for Phillips screws (PH); for slot-head screws
Content set/ assortment

Identification & Classification

Article number 953441 9
EAN / GTIN 2050002004252
Manufacturer number 953441 9
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).

Supplied with:

Rigid foam inlay, empty No. 952001 size 953441: 1 pc.
WERA slot-head screwdriver No. 660100 size 3.5; 4; 5.5; 7; 10: 1 pc. each
WERA screwdriver for Phillips No. 667700 size 0; 1; 2; 3: 1 pc. each

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability