• The item cannot be ordered due to missing prices.

Fork lift/pallet truck base

Article no.: 943850
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 64×36 U
Height 100 mm
Width 1,194 mm
Depth 695 mm
Width in units 64 E
Depth in units 36 E
Removable rear fascia yes
Removable front fascia yes
Type of product Fitted base

Identification numbers & Classifications

Article number 943850
EAN / GTIN 4045197556783

Description

Version:

Made of sheet metal.
Fork lift / pallet truck base 100 mm high with removable covers at front and rear. Fork lift access from front or rear.

Suitable for:

Tool cabinets No. 943801; 943871; 943881.

Colour:

Light grey RAL 7035 powder-coated.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart