Tool cabinet complete with drawers 200 kg

Article no.: 943871
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock
  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Securing aid: Punch out
  • Height adjustment interval: 25

Description

Version:

Cabinet body as described under No. 943801.
Drawers as described under No. 943811 and 943821.
Drawers with 200 kg load capacity.

Colour:

Body RAL 7035 light grey, drawers RAL 5005 signal blue, powder−coated.

Note:

  • Sets of dividers for complete drawers can be found under No. 960432960435.
  • When lifting and transporting the cabinets, make sure the drawers are well secured within the casing.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart