Multi-comfort double swivel arm for table-top fixing, Number of joints: 2

Article no.: 929470 2
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
30 pieces in stock 30 pieces available in 11-14 working days

Select article variation and quantity

Number of joints Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Swivel arm projection min. 333 mm
Number of joints 2
Pivot angle 75 degrees
Load capacity min. 2 kg
Max. load capacity 7 kg
Pivot range 360 degrees
Rotatable 360 degrees
Monitor width max. 656 mm
Monitor size max. 27 in
Tabletop thickness min. 10 mm
Tabletop thickness max. 50 mm
Type of product monitor/keyboard holder
Material aluminium

Identification & Classification

Article number 929470 2
EAN / GTIN 4009729068502
Manufacturer number 990+4019+000
Manufacturer/responsible person Novus Dahle GmbH, Breslauer Straße 34-38, 49808 Lingen/Ems, Germany, www.novus-dahle.com

Description

Version:

Three-dimensional monitor swivel arm made from aluminium and plastic, with gas pressure spring for convenient, ergonomic adjustment of the monitor. Horizontal swivel range 180° and vertical swivel range 75°, tilting monitor inclination. Horizontal positioning of the monitor possible. Easy to mount a monitor on it using the QuickRelease attachment with one-hand operation. Cable guide through plastic cover. Flexible attachment (clamp, cable hole and drilling screw attachment) for worktop thickness 10 – 50 mm. Maximum monitor width 656 mm or 27 inches. Rotates 360° with adjustable stop at 180°.

Application:

Flat screens with standard attachment VESA 75/100, from 2 – 7 kg.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart