Multimedia swivel arm with keyboard holder, Number of joints: 2

Article no.: 929430 2
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
4 pieces in stock 4 pieces available in 11-14 working days

Select article variation and quantity

Number of joints Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Inclination adjustable 45 degrees
Swivel arm projection min. 528 mm
Number of joints 2
Pivot range 180 degrees
Width 640 mm
Depth 172 mm
Type of product monitor/keyboard holder
Material aluminium

Identification & Classification

Article number 929430 2
EAN / GTIN 4069515115612
Manufacturer number 330010
Manufacturer/responsible person Novus Dahle GmbH, Breslauer Straße 34-38, 49808 Lingen/Ems, Germany, www.novus-dahle.com

Description

Version:

Free-moving adjustable two-piece swivel arm with keyboard bracket made of high-quality anodised aluminium and plastic, keyboard bracket made of powder-coated sheet metal. For mounting on perforated panels □ 9 × 9 mm in a 37 mm grid, support columns or Multi Top media columns. Rotates and swivels. Swivel range 180°, can be tilted up to an angle of 45°. Cable holder for secure and orderly cable routing. Incl. fixing materials for perforated panels, support columns and Multi Top media columns.

Note:

We recommend mounting on support columns or Multi Top media columns. Mounting on perforated panels can cause the keyboard bracket to swing. Not suitable for keyboards with an ergonomic palm rest.

Warning:

Intended use
  • Stationary workstation system for assembly, sorting, testing/inspection and organisation tasks in industrial environments.
  • Suitable for holding tools, materials and accessories.
  • For use in indoor industrial environments.
  • Use only when in perfect technical condition.
  • For modifications or alterations, use only approved Hoffmann Group accessories.

Reasonably foreseeable misuse
  • Do not use as a climbing aid or ladder.
  • Do not subject the lighting unit to loads as a load-bearing component.
  • Do not exceed the permissible load capacities.
  • Do not fit any accessories that have not been approved.
  • Do not make any unauthorised structural modifications.
  • Do not use in potentially explosive areas.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart