Floor anchoring for support legs, Type: 2

Article no.: 927136 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
206 pieces in stock 206 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 2 pcs.
Accessories for Fußteile; Werkbänke; Fußteile; Werkbänke
Packaging loose
Colour silver; white
Width 110 mm
Length 110 mm
Specifics Bauweise: Kompakte Bauweise für Bodenverankerung; Funktion: Verhindert das Kippen der Werkbank; Konstruktion: Symmetrische Anordnung der Befestigungselemente; Material: Kunststoffplatten und verzinkte Metallbuchsen; Montage: Standardisierte Komponenten für modulare Montage; Oberflächenschutz: Korrosionsschützende Behandlung (verzinkt/verchromt); Sicherheitshinweis: Werkbänke müssen zwingend gegen Kippen gesichert werden; Stärke: 4 mm; Typ: 2
Spare part or accessories Accessories
Type of product Bodenverankerung
Content set

Identification & Classification

Article number 927136 2
EAN / GTIN 4067263211303
Manufacturer number 927136 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Fastening for floor anchoring of support legs. Prevents the workbench from tipping.

Suitable for:

Support legs No. 927000, No. 927040, No. 927062927068, No. 972180, No. 972150972152, Vario workbenches.

Supplied with:

Two floor anchorings, suitable for one support leg.

Note:

It is essential that workbenches are secured against tipping.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart