L-BOXX® holder for cargo scooters, Type: 1

Article no.: 915663 1
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
15 pieces in stock 15 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 35 mm
Length 460 mm
Width 400 mm
Material Sheet metal
Weight 1.5 kg
Type of product Box holder

Identification & Classification

Article number 915663 1
EAN / GTIN 4069515040327
Manufacturer number 915663 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Holder made of sheet steel for screwing onto the bamboo board of the cargo scooter. The L-BOXX® can be snapped onto the holder so that it cannot slip on the loading platform and can be transported safely. L-BOXX®es may be stacked up to a height of 700 mm.

Suitable for:

L-BOXX® No. 693330, 693335, 693337, 693345.

Colour:

Silver, powder-coated.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart