{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | ABS | |
| IP Index of Protection | IP X4 | |
| Characteristics case | stackable | |
| External dimension length | 442 mm | |
| External dimension width | 357 mm | |
| External dimension height | 117 mm | |
| Internal dimension length | 375 mm | |
| Internal dimension width | 313 mm | |
| Internal dimension height | 71 mm | |
| Weight | 2.1 kg | |
| Packaging | Modular case (L-Boxx) | |
| Type of product | Tool transport system |
| Article number | 693330 102 | |
| EAN / GTIN | 4045294435783 | |
| Manufacturer number | 6000002924 | |
| Manufacturer/responsible person | BS Systems GmbH & Co. KG, Am Innovationspark 2, 86441 Zusmarshausen, Germany, www.l-boxx.com |