{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of blade | snap-off blade | |
| Material of handle | plastic | |
| Width of blade | 18 mm | |
| Length of blade | 100 mm | |
| Thickness of blade | 0.5 mm | |
| Colour | grey; red; black | |
| Number of snap-off points, snap-off blade | 8 | |
| Number of blades | 3 | |
| Type of product | knives | |
| Characteristics | snap-off blade; blade retractable; with blade protector |
| Article number | 845075 18 | |
| EAN / GTIN | 4069515023405 | |
| Manufacturer number | 845075 18 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |