“Aluminist” cutter knife with die-cast aluminium handle and automatic locking, and 3 snap-off blades, Blade width: 18mm

Article no.: 845040 18
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
112 pieces in stock 112 pieces available in 11-14 working days

Select article variation and quantity

Blade width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Knife length without blade 170 mm
Blade width 18 mm
Number of blades 3
Number of snap-off points 8
Type of product Cutter knives

Identification & Classification

Article number 845040 18
EAN / GTIN 4975364019233
Manufacturer number AC500SHOF
Manufacturer/responsible person Tajima Tools GmbH, Grüner Weg 7, 99867 GOTHA, Germany, www.tajima.ch

Description

Version:

High quality professional version of die-cast aluminium, powder-coated. Blade extends and retracts in a precise metal guide. With 3 snap-off blades with 8 segments, 18 mm wide. Quality blades, extremely sharp, with long working life.
Blade stops automatically.

Spare part:

For spare blades see No. 845010 size 10 – 845019 size 50; 845021 size 10 and 845023 size 50.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart