{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, black | Graphite black | |
| Series | multisharp | |
| Manufacturer’s designation | Lutz® multisharp | |
| Colour | black | |
| Number of tools | 50 | |
| Shape of blade | straight | |
| Width of blade | 18 mm | |
| Length of blade | 100 mm | |
| Replaceable insert | yes | |
| Number of teeth | 8 | |
| Content | set/ assortment | |
| Type of product | blade |
| Article number | 845023 50 | |
| EAN / GTIN | 2050001962508 | |
| Manufacturer number | 2057.0500/AB 22 | |
| Manufacturer/responsible person | LUTZ GmbH & Co. KG, Piepersberg 20, 42653 Solingen, Germany, www.lutz-blades.com |