{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Blade length | 100 mm | |
| Blade width | 18 mm | |
| Blade thickness | 0.5 mm | |
| Number of snap-off points | 8 | |
| Number of blades | 50 | |
| Coating | TiN | |
| Type of product | Blade |
| Article number | 845019 50 | |
| EAN / GTIN | 2050001962485 | |
| Manufacturer number | 2011.0500/AB2-1000/SZ | |
| Manufacturer/responsible person | LUTZ GmbH & Co. KG, Piepersberg 20, 42653 Solingen, Germany, www.lutz-blades.com |