{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of snap-off points, snap-off blade | 13 | |
| Type of product | knives | |
| Characteristics | snap-off blade; lockable blade; blade retractable | |
| Thickness of blade | 0.4 mm | |
| Length of blade | 80 mm | |
| Width of blade | 9 mm | |
| Type of blade | Snap-off blade | |
| Security technology | locking | |
| Length of handle | 130 mm | |
| Material of handle | zinc die-cast |
| Article number | 845037 9 | |
| EAN / GTIN | 4069515027830 | |
| Manufacturer number | 845037 9 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |