Cutter knife with zinc die-cast handle with 1 snap-off blade, Blade width: 9mm

Article no.: 845037 9
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
8,291 pieces in stock 8,291 pieces available in 11-14 working days

Select article variation and quantity

Blade width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of snap-off points, snap-off blade 13
Type of product knives
Characteristics snap-off blade; lockable blade; blade retractable
Thickness of blade 0.4 mm
Length of blade 80 mm
Width of blade 9 mm
Type of blade Snap-off blade
Security technology locking
Length of handle 130 mm
Material of handle zinc die-cast

Identification & Classification

Article number 845037 9
EAN / GTIN 4069515027830
Manufacturer number 845037 9
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-quality, retractable blade with extreme sharpness and long service life in precise metal guidance, locks automatically.

Advantage:

Zinc die-cast handle: High load capacity and hardness, yet very light. Outstanding corrosion resistance, non-sparking and non-magnetic.

Spare part:

For spare blades see No. 844910 size 10; 844915 size 10 and 844917 size 10.

Note:

Blades No. 844916 size 10 and 844918 size 10 are not compatible.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart