• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Club hammer, Weight without handle: 2kg

Article no.: 751005 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available
0 pieces in stock

Select article variation and quantity

Weight without handle (kg) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ambalaj neambalate individual
Standard DIN 6475; DIN 6475
Material cap oțel; oțel
Suprafaţă vopsit; vopsit
Forma suprafeţei de lovire flat; flat
Dimensiuni șine pătrat; pătrat
Suprafață de impact rectificat; rectificat
Unitate greutate fără coadă metric; metric
Greutate fără coadă 2.000 g; 2.000 g
Protecţie coadă yes; yes
Modalitate nailon; nailon
Lungime, Coadă 300 mm
Material, Coadă Lemn Hickory
Suprafaţă natur
Tip produs baroase; baroase
Cuprins o singură parte; o singură parte
Coadă/mâner Coadă

Identification & Classification

Article number 751005 2
EAN / GTIN 4016134506178
Manufacturer number 5293032000
Manufacturer/responsible person Novalia Deutschland GmbH, In der Graslake 35, 58332 Schwelm, Deutschland, www.novalia-deutschland.de

Description

Execuţie:

Cap al barosului forjat în matriţă. Suprafeţele de lovire călite şi revenite conform prevederilor, cap negru vopsit, suprafeţe de lucru cu luciu metalic.
Baros cu coadă Hickory curbată.

Standard:

DIN 6475

Material:

Oţel special pentru scule.

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart