{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, red | Flame red | |
| Part described | Griff | |
| Colour | red | |
| Position of jaws | straight | |
| Suitable for | round steel (max. 1200 N/mm²,40 HRC); round steel (max. 1600 N/mm²,48 HRC) | |
| Min. diameter, round steel (max. 1200 N/mm²,40 HRC) | 9 mm | |
| Min. diameter, round steel (max. 1600 N/mm²,48 HRC) | 6 mm | |
| Max. diameter, round steel (max. 1200 N/mm²,40 HRC) | 9 mm | |
| Max. diameter, round steel (max. 1600 N/mm²,48 HRC) | 6 mm | |
| Type of joint | box joint | |
| Steps for fine adjustment | no | |
| With return spring | yes | |
| Version | 2-component handle | |
| Material, handle | plastic; steel tube | |
| Coating | painted | |
| Content | single part | |
| Type of product | bolt/ mesh cutter | |
| Characteristics | adjustable stop screw; requires two-handed operation | |
| Material | special tool steel | |
| Surface | painted | |
| Manufacturing processes | drop forged | |
| Overall length | 950 mm | |
| Total weight | 2,650 g | |
| Handle | handle |
| Article number | 737200 950 | |
| EAN / GTIN | 4005887426901 | |
| Manufacturer number | 87985010 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |