• Last chance! Only a few items available and soon no longer in our assortment.

Spare screw set, with nuts 3 pieces, Type: 950

Article no.: 737220 950
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
4 pieces in stock 4 pieces available in 11-14 working days

Select article variation and quantity

Type Set price 3 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 3 pcs.
Shape of screw head hexagon
With collar no
Thread size d1 M8
Drive profile external hexagon
Unit for width across flats metric
Surface galvanised
Arbor design Teilgewinde
Content set
Type of product machine screw
Thread type M
Content 3 pcs.
Material steel

Identification & Classification

Article number 737220 950
EAN / GTIN 4005887009791
Manufacturer number 87980100
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Suitable for:

Reinforcement steel mesh cutter No. 737200.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart