Small cable cutter, overall length: 125mm

Article no.: 730100 125
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
3,374 pieces in stock 3,374 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting capacity up to ⌀ 8 mm
overall length 125 mm
Type of product Scissors

Identification & Classification

Article number 730100 125
EAN / GTIN 4069515014847
Manufacturer number 730100 125
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Head with sickle-shaped blades. Handles with plastic grips. Cuts smoothly and cleanly without crushing.
Light stainless steel model.

Application:

For cutting copper and aluminium cables.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart