Electronics side cutter for ferrous materials, kW, overall length: 135mm

Article no.: 726742 135
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
688 pieces in stock 688 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: without bevel
  • Material: Carbon steel (C70)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 135 mm
electrostatic characteristic EGB/ESD
Cutting chamfer without bevel
Material Carbon steel (C70)
Head width 13.5 mm
Cutter length 8 mm
Cutting capacity copper wire up to ⌀ 2 mm
Surface phosphated, non-reflecting
with return spring yes
Type of product Cutting pliers

Identification & Classification

Article number 726742 135
EAN / GTIN 4062406395032
Manufacturer number 726742 135
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Professional diagonal side cutter with slightly shearing cut. Both cutter parts are very accurately put together using carefully machined holes and polished surfaces to ensure a precise cut. With opening spring and ergonomically designed handles for secure and comfortable use. 2-component grips of dissipative material. Suitable for ESDs.

Material:

Made of carbon steel (C70), precision stamped and heat-treated, non-reflective phosphate.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart