Bolt cropper, overall length: 200mm

Article no.: 722000 200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
127 pieces in stock 127 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 200 mm
Cutting capacity soft wire up to ⌀ 1 mm - 6 mm
Cutting capacity hard wire up to ⌀ 3.5 mm
Cutting capacity piano wire up to ⌀ 3 mm
Standard DIN ISO 5743
Handle plastic coated
Manufacturing process Cutting edges induction hardened (approx. 64 HRC)
Material Chrome vanadium high-performance steel
Surface chemically blacked
Head polished
Type of product Cutting pliers

Identification & Classification

Article number 722000 200
EAN / GTIN 4003773033172
Manufacturer number 61 01 200
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Induction hardened cutting edges (approx. 64 HRC), extreme leverage so less force needs to be applied.
Jaws chemically blacked, polished head, plastic coated handles.

Standard:

DIN ISO 5743

Material:

Vanadium electro-steel, forged and multi-stage oil-hardened.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart