Mobile workbench with universal tool set 137 pieces, Type: 1

Article no.: 689100 1
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
8 pieces in stock 8 pieces available in 11-14 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Square drive: 1/2; 1/4
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Square drive 1/2 in; 1/4 in
Cylinder lock modular barrel
Height 1,045 mm
Width 1,150 mm
Depth 500 mm
Type of product Roller cabinet

Identification & Classification

Article number 689100 1
Copy
EAN / GTIN 4018754344383
Copy
Manufacturer number 98830202
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Mobile workbench WB 621 with 7 drawers. The 2 upper drawers are equipped with a 137-piece Stahlwille tool set, consisting of the following configuration: Spanners, pliers, 1/4-inch and 1/2-inch sockets, striking tools, circlip pliers, screwdrivers and supplementary articles. The contents of the other 5 drawers can be individually selected.
The cabinet section has a height-adjustable storage shelf. The cabinet section and workbench are locked with a common key. 4 keys are supplied.
The general-purpose tool selection fits precisely in two-tone PE rigid foam inlays, in which each tool has its own defined place in the workbench. The drawers in the roller cabinet are unlocked using a central locking mechanism with a cylinder lock on the side and a removable key. The workbench has a large work surface with birch marine ply worktop, FSC certified, 1150×500×30 mm. Can be wired using two rubberised feed-throughs and removable cable duct on the rear. With paper roll holder and side hole grid for hooks, e.g. for larger tools. The oil-resistant and acid-resistant wheels (⌀ 125 mm) have fibre shields to protect the bearings against dirt and fibres/threads, with two parking brakes.

Supplied with:

Workbench: 1 pc. WB 621
Spanner set, 22 pieces: 1 pc. each combination spanner No. 613500 size 6; 7; 8; 10; 11; 12;
13; 14; 15; 16; 17; 18; 19; 21; 22; 24
5 pcs. ratchet ring spanner size 8, 10; 13; 17; 19 mm
1 pc. single open ended spanner, max. width across flats 34 mm
Pliers set, 4 pieces: 1 pc. water pump pliers size 240 mm
1 pc. heavy-duty side cutter size 160 mm
1 pc. snipe nose pliers size 200 mm
1 pc. combination pliers size 180 mm
Socket set, 72 pieces: 1/4 inch + 1/2 inch socket set, 52 pieces
1 pc. bit set with 1 pc. screwdriver holder, 21 pieces
Striking tool set, 7 pieces: 1 pc. engineer’s hammer size 500 g
1 pc. soft-faced hammer size 35 mm
1 pc. flat chisel size 175 mm
2 pcs. pin punch size 150×6 mm; 3.4 mm
1 pc. drift punch size 120×4 mm
1 pc. centre punch size 100×10 mm
Circlip pliers set, 4 pieces: 4 pcs. size A21; A2; J2; J21
Screwdriver set + supplementary articles, 28 pieces: 3 pcs. screwdriver for slot-head size 2.5; 4; 10 mm
3 pcs. screwdriver for Phillips size PH1; PH2; PH3
1 pc. L-wrench set for internal Torx®, 8 pcs.
1 pc. hexagon key L-wrench set, 9 pcs.
1 pc. cable knife
1 pc. tape measure size 3 m
1 pc. wooden folding rule size 2 m
1 pc. mini magnetic retriever
1 pc. rod lamp

Note:

Tools are supplied loose.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart