Set of bits Universal 30 pieces

Article no.: 675791
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
145 pieces in stock 145 pieces available in 11-14 working days

Select article variation and quantity

Set price 30 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Bit-Check 30 Universal 1
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws; Screwdriver for TORX® screws with hole; Hexagon screwdriver
Type of product Bit tool

Identification & Classification

Article number 675791
EAN / GTIN 4013288191595
Manufacturer number 05056440001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Content:

Bits C 6.3 (1/4 inch) set; 1 coupling shank.

Content:

Bits, length 25 mm, C 6.3, for Phillips: No. 675200 2 pcs. size 1/25; 3 pcs. size 2/25; 1 pc. size 3/25
Bits, length 25 mm, C 6.3, for Pozidriv: No. 675380 2 pcs. size 1/25; 3 pcs. size 2/25; 1 pc. size 3/25
Bits, length 25 mm, C 6.3, for hex socket: No. 675240 1 pc. each size 3; 4; 5; 6; 8
Bits, length 25 mm, C 6.3, for internal Torx®: Similar to No. 675550 1 pc. each size TX10; TX15; TX20; TX25; TX30; TX40
Bits, length 25 mm, C 6.3, for internal Torx® with pin: No. 675350 1 pc. each size TX10; TX15; TX20; TX25; TX30
Bits, length 25 mm, C 6.3, for slot-head: 1 pc. size 1.0×5.5 mm
“Rapidaptor” adaptor: 1 pc. No. 675020 size 6.3K

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart