• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Bits set 108 pieces

Article no.: 675599
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Set price 108 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 108 pcs.
Colour, red Signal red
Part described, Signal red Koffer
Packaging plastic case
Colour red
Suitable for machine use yes
Number of tools 108
Drive size, bit holder C6,3; E6,3
Type of product screwdriver bits/ blades
Surface hardened
Set yes
Drive bit holder
Output drive for hex socket TR (Tamper Resistant) screws with locking pin; for hex socket screws; for internal TORX PLUS® screws; for recessed TORX® screws; for multi-point socket screws (XZN); for Phillips screws (PH); for Pozidriv screws (PZ); for slotted screws (SL); for TORX® TR (Tamper Resistant) screws with locking pin; for TRI-WING® screws
Content set/ assortment

Identification & Classification

Article number 675599
EAN / GTIN 4045197882363
Manufacturer number 675599
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Content:

Bits set C 6.3 / E 6.3 (1/4 inch); 1 quick-release adapter.

Content:

Bits, length 25 mm, C 6.3, for Phillips: 1 pcs. PH0; 3 pcs. PH1; 3 pcs. PH2; 1 pcs. PH3
Bits, length 25 mm, C 6.3, for Pozidriv: 1 pcs. PZ0; 3 pcs. PZ1; 3 pcs. PZ2; 1 pcs. PZ3
Bits, length 25 mm, C 6.3, for slot-head: 1 pc. each size 3; 4; 5.5; 6.5; 8
Bits, length 25 mm, C 6.3, for internal Torx®: 1 pc. each size TX6; TX7; TX8; TX9; TX10; TX15; TX27; TX40
2 pcs. each size TX20; TX25; TX30
Bits, length 25 mm, C 6.3, for internal Torx® with pin: 1 pc. each size TX10; TX15; TX27; TX30; TX40
2 pcs. each size TX20; TX25
Bits, length 25 mm, C 6.3, for internal Torx Plus®: 1 pc. each size 10IP; 15IP; 30IP; 40IP
2 pcs. each size 20IP 25IP
Bits, length 25 mm, C 6.3, for hex socket: 1 pc. each size 1.5; 2; 2.5; 3; 4; 5; 6; 7
Bits, length 25 mm, C 6.3, for hex socket with pin: 1 pc. each size 2; 2.5; 3; 4; 5; 6
Bits, length 25 mm, C 6.3, for hex socket, with ball point: 1 pc. each size 2; 2.5; 3; 4; 5; 6
Bits, length 25 mm, C 6.3 for multi-point socket: 1 pc. each size 4; 5; 6; 8
Bits, length 25 mm, C 6.3, for TORQ-SET®: 1 pc. each size 6; 8; 10
Bits, length 25 mm, C 6.3, for TRI-WING®: 1 pc. each size 1; 2; 3; 4
Bits, length 25 mm, C 6.3, for clamp: 1 pc. each size 4; 6; 8; 10
Bits, length 25 mm, C 6.3, for square socket drive: 1 pc. each size 1; 2; 3; 4
Bits, length 50 mm, E 6.3, for Phillips: 1 pc. each PH1; PH2
Bits, length 50 mm, E 6.3, for Pozidriv: 1 pc. each PZ1; PZ2
Bits, length 50 mm, E 6.3, for internal Torx® with pin: 1 pc. each size TX20; TX25
Bits, length 50 mm, E 6.3, for inner Torx®: 1 pc. each size TX30; TX40
Bits, length 75 mm, E 6.3, for Phillips: 1 pc. each PH1; PH2
Bits, length 75 mm, E 6.3, for Pozidriv: 1 pc. each PZ1; PZ2
Bits, length 75 mm, E 6.3, for inner Torx®: 1 pc. each size TX20; TX25
Adaptor for sockets: 1 pc. 1/4 inch external hexagon – 1/4 inch external square drive
Adaptor for bits: 1 pc. 1/4 inch square socket – 1/4 inch bit holder
Adapter: 1 pc.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart